Beli dust seal nok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sakagami Seal Wiper
    22%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp32.900

  2. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  3. Sakagami Wiper Seal SDR Type
    18%
    Mulai

    Rp31.900

    Sakagami Wiper Seal SDR Type
    atribut:
    • Temperature Range (°C): 25 to 100
    • Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
    • Maximum Speed (m/s): 1
  4. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  5. NOK Dust Seal LBH Type
    25%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  6. Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)
    Mulai

    Rp52.900

    Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)
    Deskripsi:
    SKY-Packings are the most prominent hydraulic packings for both pistons and rods. SKY-Packings can be installed in one piece groove. They achieve a cost cut and compacter cylinder design by reducing parts for divided grooves.Remarks- The D1 tolerance of SKY-8-5 should be ± 0.1.- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - Split grooves are recommended for SKY-18 and smaller products.- D H9/f8 changes according to the variation of the bearing structure. - For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Pressure (MPa): 14
    • Temperature Range (°C): -10 to 80
    • Maximum Speed (m/s): 1
  7. NOK Packing Dust Seal DSI Type
    Mulai

    Rp34.900

    NOK Packing Dust Seal DSI Type
    atribut:
    • Material: U801 (Iron Rubber [PUR])
  8. SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    Deskripsi:
    It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.
    atribut:
    • Material: RN906
  9. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  10. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  11. NOK Packing DSI Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    NOK Packing DSI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
  12. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  13. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  14. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  15. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  16. VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 267
    • Material: Super Rubber
    • Operating Speed (m/s): 0.04 to 1
    • Operating Temperature (°C): -25 to 120
  17. Sakagami Hydraulic Seal KY Type (Sil Hidrolik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp43.900

    Sakagami Hydraulic Seal KY Type (Sil Hidrolik)
    Deskripsi:
    KY-Packings available in abundant dimensions. With the large cross-sectional area, KY-Packings provide stable sealing performance in vast applications.Remarks- Packings should be installed in the direction specified on the above schematic. - Adopt split grooves. However, note that D=140 for pistons and larger sizes, and d=80 for rods and larger sizes are installable in one-piece groove. For these cases, specify back-up rings with bias cut (TC-KY-○○). Besides, one piece groove can be technically adverse for some groove locations. - D H9/f8 changes according to the variation of the bearing structure. For applications installed in combination with wear rings, refer to the dimension table of the applicable wear rings.
    atribut:
    • Pressure (MPa): 15
    • Temperature Range (°C): -10 to 80
    • Maximum Speed (m/s): 1
  18. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  19. IFAN Gate Valve PPR
    Mulai

    Rp66.900

    IFAN Gate Valve PPR
    Deskripsi:
    Stop Valve, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
Daftar Harga dust seal nok Terbaru October 2026
Sakagami Seal WiperRp32.900
NOK Dust Seal LBI TypeRp34.900
Sakagami Wiper Seal SDR TypeRp31.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
NOK Dust Seal LBH TypeRp33.900
Sakagami Hydraulic Seal SKY Type (Sil Hidrolik)Rp52.900
NOK Packing Dust Seal DSI TypeRp34.900
SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)Rp109.900
Sakagami Rod Hydraulic Seal SKY Series (Sil Rod)Rp41.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)